£85.99
Ex VAT
£103.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Standard AC-3 enclosed DOL starters.
Features and Benefits:
-Green push button start and red push button stop/reset for ease of use
Notes:
-Thermal overload relay to be ordered separately
-18 month manufacturer guarantee
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 12A |
EAN | 3389110575583 |
MFR Part No. | LE1D12N7 |
Model Series | TeSys LE |
Overall Depth | 128.5mm |
Overall Height | 166mm |
Overall Width | 88mm |
Power Rating | 5.5kW |
UNSPSC Code | 39121521 |
Voltage Range | 415 ac |