£109.00
Ex VAT
£130.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Standard AC-3 enclosed DOL starters.
Features and Benefits:
-Green push button start and red push button stop/reset for ease of use
Notes:
-Thermal overload relay to be ordered separately
-18 month manufacturer guarantee
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 18A |
EAN | 3389110578256 |
MFR Part No. | LE1D18N7 |
Model Series | TeSys LE |
Overall Depth | 153.5mm |
Overall Height | 201mm |
Overall Width | 101mm |
Power Rating | 10kW |
UNSPSC Code | 39121521 |
Voltage Range | 415 ac |