£69.49
Ex VAT
£83.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Non reversing power bases.
Features and Benefits:
-Type linked contacts (1 NO + 1 NC) conforming to IEC 60947-4-1
-Type mirror contact (1 NC) state of the power conforming to draft IEC 60947-1
Typical Applications:
-TeSys U screw clamps control
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Range | 32A |
EAN | 3389110362787 |
MFR Part No. | LUB32 |
Model Series | TeSys |
Overall Depth | 126mm |
Overall Height | 145mm |
Overall Width | 45mm |
UNSPSC Code | 39121521 |
Voltage Range | 110 to 220 DC 110 to 240 AC |