£12.99
Ex VAT
£15.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Pre-charged and ready to use out of the pack. Lasts 6 times longer than standard alkaline batteries in high drain devices.
Features and Benefits
• High capacity charge retention up to 1 year
• Can be charged more than 600 times
• Ideal for powering high drain devices such as digital cameras and R/C toys
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Energizer |
EAN | 7638900416893 |
ECLASS Code | 27050101 |
mAh | 2300mAh |
MFR Part No. | ER34999 |
Pack Quantity | 4 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.5V |