SKU:
PAN9043606F
MPN:
HHR-3MVE/2BC (1900mAh)
£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
High capacity rechargeable batteries that come ready to use straight from the pack and can be recharged over 500 times.
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Panasonic |
EAN | 5410853045243 |
ECLASS Code | 27050101 |
mAh | 1900mAh |
MFR Part No. | HHR-3MVE/2BC |
Pack Quantity | 2 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.2V |