SKU:
PAN9043605E
MPN:
HHR-4MVE/4BC (750mAh)
£9.99
Ex VAT
£11.99
Inc VAT
5 Variations Available
Product Details
Product Specification
High capacity rechargeable batteries that come ready to use straight from the pack and can be recharged over 500 times.
Attribute | Value |
---|---|
Battery Size | AAA |
Brand | Panasonic |
EAN | 5410853045274 |
ECLASS Code | 27050101 |
mAh | 750mAh |
MFR Part No. | HHR-4MVE/4BC |
Pack Quantity | 4 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.2V |