SKU:
PAN9043603C
MPN:
HHR-1SRE/2B (2800mAh)
£10.79
Ex VAT
£12.95
Inc VAT
5 Variations Available
Product Details
Product Specification
High capacity rechargeable batteries that come ready to use straight from the pack and can be recharged over 500 times.
Attribute | Value |
---|---|
Battery Size | D |
Brand | Panasonic |
EAN | 5410853034520 |
ECLASS Code | 27050101 |
mAh | 2800mAh |
MFR Part No. | HHR-1SRE/2B |
Pack Quantity | 2 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.2V |