£11.79
Ex VAT
£14.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Lasts 3 x longer than standard alkaline batteries in high drain devices. High capacity charge retention up to 1 year.
Features and Benefits
• Save money, time and the environment with high-power rechargeable batteries
• High capacity charge retention - up to 1 year
• 3 x higher capacity than non-rechargeable alkaline batteries
Attribute | Value |
---|---|
Battery Size | C |
Brand | Energizer |
EAN | 7638900138740 |
ECLASS Code | 27050101 |
mAh | 2200mAh |
MFR Part No. | P/PLUS C P2 |
Pack Quantity | 2 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.5V |