£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
3 NO + 2 NC contact configuration general purpose relays with screw terminals.
Typical Applications:
-Industrial
-Power Management
-Automation & Process Control
Notes:
-Conforms to IEC 60947-5-1, NF C 63-140, VDE 0660, BS 4794, EN 60947-5 standards
-UL, CSA certified
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 3 x NO, 2 x NC |
Current Rating | 10A |
EAN | 3389110404258 |
Maximum Operating Temperature | 60°C |
MFR Part No. | CAD32GD |
Minimum Operating Temperature | -5°C |
Motor Rating | 10A |
Mounting Type | Direct |
Overall Depth | 95mm |
Overall Height | 99mm |
Overall Width | 45mm |
UNSPSC Code | 39121520 |
Voltage Rating | 125V |