noscriptEaton DILM17-10 (24V50HZ) CONTACTOR 3P+1N/O 7.5KW DILM17-10(24V50HZ) | Cromwell Tools

Eaton

DILM17-10 (24V50HZ) CONTACTOR 3P+1N/O 7.5KW

SKU:

MLL2160003J

MPN:

DILM17-10(24V50HZ)

£39.99

Ex VAT

£47.99

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Contact Points

    3NO

    Current Rating

    18A

    EAN

    4015082769918

    Maximum Operating Temperature

    60°C

    MFR Part No.

    276991

    Minimum Operating Temperature

    -25°C

    Motor Rating

    7,5KWA

    Mounting Type

    Din Rail or screw mtg

    Overall Depth

    45mm

    Overall Height

    85mm

    Overall Width

    97mm

    UNSPSC Code

    39121520

    Voltage Rating

    400 acV