noscriptEaton DILM25-10 (110V50HZ.120V60HZ) CONTACTOR 3P+1N/O 11KW DILM25-10(110V50HZ,120V60HZ) | Cromwell Tools

Eaton

DILM25-10 (110V50HZ.120V60HZ) CONTACTOR 3P+1N/O 11KW

SKU:

MLL2160003X

MPN:

DILM25-10(110V50HZ,120V60HZ)

£56.49

Ex VAT

£67.79

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Brand

    Eaton

    Contact Points

    3NO

    Current Rating

    25A

    EAN

    4015082771294

    Maximum Operating Temperature

    60°C

    MFR Part No.

    277129

    Minimum Operating Temperature

    -25°C

    Motor Rating

    11KWA

    Mounting Type

    Din Rail or screw mtg

    Overall Depth

    45mm

    Overall Height

    85mm

    Overall Width

    97mm

    UNSPSC Code

    39121520

    Voltage Rating

    400 acV