£174.00
Ex VAT
£208.80
Inc VAT
32 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 3NO |
Current Rating | 65A |
EAN | 4015082778941 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 277894 |
Minimum Operating Temperature | -25°C |
Motor Rating | 30KWA |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 55mm |
Overall Height | 115mm |
Overall Width | 132.1mm |
UNSPSC Code | 39121520 |
Voltage Rating | 230V |