£42.99
Ex VAT
£51.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The TF42 thermal overload relay is an economic electromechanical protection device for the main circuit. The overload relays are connected directly to the block contactors. Single mounting kits are available as accessory.
Features and Benefits:
-Offers reliable and fast protection for motors in the event of overload or phase failure
-The device has trip class 10, temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP function and a trip indication
Typical Applications:
-Main circuit protection
Attribute | Value |
---|---|
Brand | ABB |
Contact Points | NO/NC |
Current Rating | 0.17A |
EAN | 4013614404696 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 1SAZ721201R1008 |
Minimum Operating Temperature | -25°C |
Motor Rating | 0.17A |
Mounting Type | Direct |
Overall Depth | 71mm |
Overall Height | 88mm |
Overall Width | 45mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |