£28.49
Ex VAT
£34.19
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 1NO/NC |
Current Rating | 1.6 to 2.4A |
EAN | 4015082784379 |
Maximum Operating Temperature | 55°C |
MFR Part No. | 278437 |
Minimum Operating Temperature | -25°C |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 45mm |
Overall Height | 67mm |
Overall Width | 88mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |