£38.79
Ex VAT
£46.55
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 1NO/NC |
Current Rating | 10 to 16A |
EAN | 4015082784522 |
Maximum Operating Temperature | 55°C |
MFR Part No. | 278452 |
Minimum Operating Temperature | -25°C |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 45mm |
Overall Height | 67mm |
Overall Width | 96mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |