£31.99
Ex VAT
£38.39
Inc VAT
7 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 1NO/NC |
Current Rating | 6 to 9A |
EAN | 4015080147084 |
Maximum Operating Temperature | 50°C |
MFR Part No. | 14708 |
Minimum Operating Temperature | -25°C |
Overall Depth | 45mm |
Overall Height | 65mm |
Overall Width | 52mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |