£147.00
Ex VAT
£176.40
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Photoelectric sensor, diffuse, DC, 3-wire, NPN, timer
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4536853282325 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.1A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-AD17 |
Minimum Operating Temperature | -25°C |
Output | NPN |
Range | 0.7m |
UNSPSC Code | 39121528 |