Omron

E3S-AD 70 cm range PNP Vertical

SKU:

OMR2160108Z

MPN:

E3S-AD82

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Photoelectric sensor, diffuse, DC, 3-wire, NPN, timer


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Connection Type

    Pre-wired Cable

    Detection Type

    Diffuse

    EAN

    4536853283032

    Ingress Protection Rating (IP Rating)

    IP67

    Light Type

    LED

    Max. DC Voltage

    30V dc

    Maximum Current

    0.1A

    Maximum Operating Temperature

    55°C

    MFR Part No.

    E3S-AD82

    Minimum Operating Temperature

    -25°C

    Output

    PNP

    Range

    0.7m

    UNSPSC Code

    39121528