Omron

E3S-AT 7m range NPN Horizontal

SKU:

OMR2160109W

MPN:

E3S-AT11

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Photoelectric sensor, through-beam, 7m, DC, 3-wire, NPN, horizontal, 2m cable


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Connection Type

    Pre-wired Cable

    Detection Type

    Diffuse

    EAN

    4536853282172

    Ingress Protection Rating (IP Rating)

    IP67

    Light Type

    LED

    Max. DC Voltage

    30V dc

    Maximum Current

    0.03A

    Maximum Operating Temperature

    55°C

    MFR Part No.

    E3S-AT11

    Minimum Operating Temperature

    -25°C

    Output

    NPN

    Range

    0.01 to 0.20m

    UNSPSC Code

    39121528