£184.00
Ex VAT
£220.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Photoelectric sensor, through-beam, 7m, DC, 3-wire, NPN, vertical, M12 plug-in
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4536853282967 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.02A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-AT81 |
Minimum Operating Temperature | -25°C |
Output | NPN |
Range | 7m |
UNSPSC Code | 39121528 |