Omron

E3S-CD 70 cm range NPN/PNP Horizontal

SKU:

OMR2160110N

MPN:

E3S-CD11 2M

£184.00

Ex VAT

£220.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Photoelectric sensor, diffuse, DC, 3-wire, NPN/PNP, horizontal, 2m cable


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Omron

    Connection Type

    Pre-wired Cable

    Detection Type

    Diffuse

    EAN

    4547648357180

    Ingress Protection Rating (IP Rating)

    IP67

    Light Type

    LED

    Max. DC Voltage

    30V dc

    Maximum Current

    0.04A

    Maximum Operating Temperature

    55°C

    MFR Part No.

    E3S-CD11

    Minimum Operating Temperature

    -25°C

    Output

    NPN/PNP

    Range

    0.7m

    UNSPSC Code

    39121528