£214.00
Ex VAT
£256.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Photoelectric sensor distance setting background suppression, 5-500mm, NPN/PNP, 5m cable
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4547648357432 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.035A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-CL2 |
Minimum Operating Temperature | -25°C |
Output | NPN/PNP |
Range | 0.005 to 0.2m |
UNSPSC Code | 39121528 |