£207.00
Ex VAT
£248.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Photoelectric sensor, retroreflective, 3m, DC, 3-wire, NPN/PNP, horizontal, pigtail connector.
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4547648357272 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.4A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-CR11 |
Minimum Operating Temperature | -25°C |
Output | NPN/PNP |
Range | 3m |
UNSPSC Code | 39121528 |