£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Product Documents
Cylindrical photo electric sensor, PNP, multimode. Pre-cabled or plug-in connector (M12 4 pin male).
Features and Benefits:
-Easy to set up with just one touch of a button and four modes of detection in one unit
-Versatile due to programmable NO/NC switching
Notes:
-IP67 Protection rating
-Operating temperature range -15 → +55 °C
Attribute | Value |
---|---|
Brand | Schneider Electric |
Connection Type | Pre-wired Cable |
Detection Type | Photo-electric sensor |
EAN | 3389110148466 |
Ingress Protection Rating (IP Rating) | IP65, IP67 |
Light Type | LED |
Max. DC Voltage | 24V dc |
Maximum Current | 0.1A |
Maximum Operating Temperature | 50°C |
MFR Part No. | XUB0BPSNM12 |
Minimum Operating Temperature | -25°C |
Output | PNP |
Range | 0.12 - 20m |
UNSPSC Code | 39121528 |