£164.00
Ex VAT
£196.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Retro-reflective, photoelectric sensors 2m, DC, 3-wire, PNP, horizontal, 2m cable. PBT Housing, denaturated polyallyate lens.
Features and Benefits:
-Light and stability LED indication and two-turn sensitivity adjustor
-IP67 sealed for enhanced protection
-Reverse polarity and short circuit protection enhances safety
Notes:
-Mounting bracket and fasteners included
Attribute | Value |
---|---|
Brand | Omron |
Connection Type | Pre-wired Cable |
Detection Type | Diffuse |
EAN | 4536853282561 |
Ingress Protection Rating (IP Rating) | IP67 |
Light Type | LED |
Max. DC Voltage | 30V dc |
Maximum Current | 0.03A |
Maximum Operating Temperature | 55°C |
MFR Part No. | E3S-AR36 |
Minimum Operating Temperature | -25°C |
Output | PNP |
Range | 0.01 to 0.20m |
UNSPSC Code | 39121528 |