£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Pilot light head with plain lens for BA9s bulbs. 22mounting diameter.
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
EAN | 3389110908091 |
Head Colour | Red |
Ingress Protection Rating (IP Rating) | IP66, IP67 |
MFR Part No. | ZB5AV04 |
Model Series | Harmony XB5A |
UNSPSC Code | 39121534 |