£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Pilot light head with plain lens for integral LED. 22mm mounting diameter.
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
EAN | 3389110908107 |
Head Colour | Red |
Ingress Protection Rating (IP Rating) | IP66, IP67 |
MFR Part No. | ZB5AV043 |
Model Series | Harmony XB5A |
UNSPSC Code | 39121534 |