£3.99
Ex VAT
£4.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Head for pilot light with plain lens.
Typical Applications:
-For use with the Harmony XB4 range
-For use with BA9s bulbs
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
EAN | 3389110123241 |
Head Colour | Clear |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BV07 |
Model Series | Harmony XB4 |
UNSPSC Code | 39121534 |