£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Head for pilot light with plain or grooved lens.
Features and Benefits:
-Integral LED for versatility and better visual properties
Typical Applications:
-For use with the Harmony XB4 range
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Base Diameter | 22mm |
Brand | Schneider Electric |
EAN | 3389110290837 |
Head Colour | Red |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BV043S |
Model Series | Harmony XB4 |
UNSPSC Code | 39121534 |