£21.49
Ex VAT
£25.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Complete pilot light with plain lens and integral LED. 22mm mounting diameter.
Attribute | Value |
---|---|
Base Diameter | 22mm |
Beam Colour | Yellow |
Body Colour | Black |
Body Material | Steel |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3389110892024 |
Ingress Protection Rating (IP Rating) | IP66, IP67 |
MFR Part No. | XB4BVM5 |
Model Series | Harmony XB4 |
Mounting Type | Panel |
Terminal Type | Screw |
UNSPSC Code | 39121534 |