£11.99
Ex VAT
£14.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Monolithic pilot light with plain lens and integral LED. 22mm mounting diameter.
Attribute | Value |
---|---|
Base Diameter | 22mm |
Beam Colour | Orange |
Body Colour | Black |
Body Material | Plastic |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3389119041379 |
Ingress Protection Rating (IP Rating) | IP69,IP67, IP66 conforming to IEC 60529, IP69K |
MFR Part No. | XB5EVB5 |
Model Series | Harmony XB5 |
Mounting Type | Monolithic |
Terminal Type | (X1-X2)PL |
UNSPSC Code | 39121534 |