Schneider Electric

Harmony XB5EVM5 Orange Monolithic Pilot Light 230V

SKU:

SDR2160020H

MPN:

XB5EVM5

£18.49

Ex VAT

£22.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Monolithic pilot light with plain lens and integral LED. 22mm mounting diameter.


    Product Documents
    Product Specification
    Attribute
    Value

    Base Diameter

    22mm

    Beam Colour

    Orange

    Body Colour

    Black

    Body Material

    Plastic

    Brand

    Schneider Electric

    Bulb Type

    LED

    EAN

    3389119041652

    Ingress Protection Rating (IP Rating)

    IP69,IP67, IP66 conforming to IEC 60529, IP69K

    MFR Part No.

    XB5EVM5

    Model Series

    Harmony XB5

    Mounting Type

    Monolithic

    Terminal Type

    (X1-X2)PL

    UNSPSC Code

    39121534