£17.49
Ex VAT
£20.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Complete pilot lights with 22mm mounting diameter and plain lens.
Features and Benefits:
-Integral LED for versatility and better visual properties
Typical Applications:
-For use with the Harmony XB4 range
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Base Diameter | 22mm |
Beam Colour | White |
Body Colour | Black |
Body Material | Steel |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3389110891959 |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB4BVG1 |
Model Series | Harmony XB4 |
Mounting Type | Panel |
Terminal Type | Screw |
UNSPSC Code | 39121534 |