Schneider Electric

Pilot Light, White Integral LED, 120V ac

SKU:

SDR2160018X

MPN:

XB5AVG1

£17.49

Ex VAT

£20.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Complete pilot lights with 22mm mounting diameter and plain lens.


    Features and Benefits:
    -Integral LED for versatility and better visual properties


    Typical Applications:
    -For use with the Harmony XB5 range


    Notes:
    -18 months manufacturer's warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Base Diameter

    22mm

    Beam Colour

    White

    Body Colour

    Black

    Body Material

    Steel

    Brand

    Schneider Electric

    Bulb Type

    LED

    EAN

    3389110903805

    Ingress Protection Rating (IP Rating)

    IP66, IP67

    MFR Part No.

    XB5AVG1

    Model Series

    Harmony XB5

    Mounting Type

    Panel

    Terminal Type

    Screw

    UNSPSC Code

    39121534