Schneider Electric

Magelis GTU HMIDT542 Touch Smart Display 10.4"

SKU:

SDR2160003D

MPN:

HMIDT542

£1449.00

Ex VAT

£1738.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Magelis GTU offers the best flexibility with its unique concept: combine a CPU box with a display of your choice. Modular HMI with smartphone-like interface. 16 million colours. Available in 10.4", 12.1", 15".


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Connection Type

    SVGA

    Display Colour

    16000000

    Display Type

    TFT LCD

    EAN

    3606480687259

    Ingress Protection Rating (IP Rating)

    IP66, IP67

    MFR Part No.

    HMIDT542

    Model Series

    Magelis GTU

    Number of Inputs

    2 x USB, 2 x Serial, 2 x Ethernet

    Overall Depth

    67mm

    Overall Height

    215mm

    Overall Width

    273mm

    Screen Resolution

    800 x 600

    Size

    10.4in.

    UNSPSC Code

    32151701