Schneider Electric

Magelis GTU HMIDT732 Touch Smart Display 15"

SKU:

SDR2160003H

MPN:

HMIDT732

£2099.00

Ex VAT

£2518.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Magelis GTU offers the best flexibility with its unique concept: combine a CPU box with a display of your choice. Modular HMI with smartphone-like interface. 16 million colours. Available in 10.4", 12.1", 15".


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Connection Type

    XGA

    Display Colour

    16000000

    Display Type

    TFT LCD

    EAN

    3606480687228

    Ingress Protection Rating (IP Rating)

    IP66, IP67

    MFR Part No.

    HMIDT732

    Model Series

    Magelis GTU

    Number of Inputs

    2 x USB, 2 x Serial, 2 x Ethernet

    Overall Depth

    67mm

    Overall Height

    296mm

    Overall Width

    397mm

    Screen Resolution

    1024 x 768

    Size

    15in.

    UNSPSC Code

    32151701