£549.00
Ex VAT
£658.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Optimised Touchscreen HMI. General purpose HMI touchscreens with optimized features. 65536 colours, TFT LCD display. Available in different display resolutions.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Connection Type | QVGA |
Display Colour | 65536 |
Display Type | TFT LCD |
EAN | 3595864150222 |
Ingress Protection Rating (IP Rating) | IP20, IP65 |
MFR Part No. | HMIGTO1310 |
Model Series | Magelis GTO |
Number of Inputs | 2 x USB, 2 x Serial, 2 x Ethernet |
Overall Depth | 42mm |
Overall Height | 106mm |
Overall Width | 132mm |
Screen Resolution | 320 x 240 |
Size | 3.5in. |
UNSPSC Code | 32151701 |