£1409.00
Ex VAT
£1690.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Optimised Touchscreen HMI. General purpose HMI touchscreens with optimized features. 65536 colours, TFT LCD display. Available in different display resolutions.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Connection Type | VGA |
Display Colour | 65536 |
Display Type | TFT LCD |
EAN | 3595864150277 |
Ingress Protection Rating (IP Rating) | IP20, IP65 |
MFR Part No. | HMIGTO4310 |
Model Series | Magelis GTO |
Number of Inputs | 2 x USB, 3 x Serial, 2 x Ethernet |
Overall Depth | 60mm |
Overall Height | 173mm |
Overall Width | 218mm |
Screen Resolution | 640 x 480 |
Size | 7.5in. |
UNSPSC Code | 32151701 |