£659.00
Ex VAT
£790.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Small Compact Touchscreen HMI. More flexibility, more communication, easy and fast revolutionary mounting system. Powered by Vijeo Designer, Vijeo XD, they bring a cost-effective solution to all machine builders. Screen Resolution: 320 x 240. 65536 colours. TFT LCD display.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Connection Type | QVGA |
Display Colour | 65536 |
Display Type | TFT LCD |
EAN | 3595864114323 |
Ingress Protection Rating (IP Rating) | IP20, IP65 |
MFR Part No. | HMISTU855 |
Model Series | Magelis STO & STU |
Number of Inputs | 2 x USB, 1 x Serial |
Overall Depth | 56.5mm |
Overall Height | 129.15mm |
Overall Width | 163mm |
Screen Resolution | 320 x 240 |
Size | 5.7in. |
UNSPSC Code | 32151701 |