£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Special connection conversion adaptor.
Features and Benefits:
-Comes with dust proof protection sheet
-Manual supplied with product
Notes:
-Installation: 35mm (1.38") wide DIN rail or Direct installation (with M4 screws)
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3s-CNV-ADP |
Model Series | FX3 |
Overall Depth | 14.6mm |
Overall Height | 90mm |
Overall Width | 74mm |
UNSPSC Code | 32151705 |