£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U-CAN |
Model Series | FX3 |
Overall Depth | 95mm |
Overall Height | 90mm |
Overall Width | 43mm |
UNSPSC Code | 32151705 |
Voltage | 24V |