£669.00
Ex VAT
£802.80
Inc VAT
18 Variations Available
Product Details
Product Specification
FX5 modules offer high performance in a compact, cost effective package.
Features:
-Built-in functions include Ethernet, analogue I/O, data logging, position control, security, communications and networking functions
-Provide users with the ability to specify more powerful systems
-Easy to use and incredibly compact
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX58AD |
Model Series | FX5 |
Number of Inputs | 8 |
Number of Outputs | 8 |
Overall Depth | 90mm |
Overall Height | 50mm |
Overall Width | 102.2mm |
Type | Analogue |
UNSPSC Code | 32151705 |
Voltage | 24V |