SKU:
MTS2160006P
MPN:
FX5-8EYT/ESS
£167.00
Ex VAT
£200.40
Inc VAT
11 Variations Available
Product Details
Product Specification
Mitsubishi FX5 input modules.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX58EYTESS |
Model Series | FX5 |
Number of Outputs | 8 |
Overall Depth | 83mm |
Overall Height | 90mm |
Overall Width | 40mm |
Type | Digital |
UNSPSC Code | 32151705 |