SKU:
MTS2160006B
MPN:
FX5-C32ET/DSS
£259.00
Ex VAT
£310.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Mitsubishi FX5 input modules.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX5C32ETDSS |
Model Series | FX5 |
Number of Inputs | 16 |
Number of Outputs | 16 |
Overall Depth | 87mm |
Overall Height | 90mm |
Overall Width | 20.1mm |
Type | Digital |
UNSPSC Code | 32151705 |
Voltage | 24V |