noscriptMitsubishi FX5C32EYTDSS (283556) Digital Indoor/Outdoor Expansion Model FX5-C32EYT/DSS | Cromwell Tools

Mitsubishi

FX5C32EYTDSS (283556) Digital Indoor/Outdoor Expansion Model

SKU:

MTS2160006C

MPN:

FX5-C32EYT/DSS

£259.00

Ex VAT

£310.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    Mitsubishi FX5 input modules.


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    MFR Part No.

    FX5C32EYTDSS

    Model Series

    FX5

    Number of Outputs

    32

    Overall Depth

    87mm

    Overall Height

    90mm

    Overall Width

    20.1mm

    Type

    Digital

    UNSPSC Code

    32151705

    Voltage

    24V