noscriptMitsubishi FX5CNVBUS (280510) FX5U Bus Conversion Module FX5-CNV-BUS | Cromwell Tools

Mitsubishi

FX5CNVBUS (280510) FX5U Bus Conversion Module

SKU:

MTS2160006X

MPN:

FX5-CNV-BUS

£50.49

Ex VAT

£60.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    FX5 modules offer high performance in a compact, cost effective package.


    Features:
    -Built-in functions include Ethernet, analogue I/O, data logging, position control, security, communications and networking functions
    -Provide users with the ability to specify more powerful systems
    -Easy to use and incredibly compact


    Product Specification
    Attribute
    Value

    Brand

    Mitsubishi

    MFR Part No.

    FX5CNVBUS

    Model Series

    FX5

    Number of Inputs

    1

    Overall Depth

    83mm

    Overall Height

    16mm

    Overall Width

    90mm

    Type

    Analogue

    UNSPSC Code

    32151705

    Voltage

    5V