£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Product Documents
These positioning blocks are efficient single-axis positioning modules.
Typical Applications:
-Suitable for achieving accurate positioning in combination with the MELSEC FX series using a wide range of manual and automatic functions
-For controlling either step drives or servo drives (by external regulator) with a pulse train
-Compatible with existing FX2N expansion modules as well as the newer FX3U ADP expansion modules
-May be used as a replacement for FX2N PLC's
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U-1PG |
Model Series | FX3 |
Number of Inputs | 8 |
Number of Outputs | 8 |
Overall Depth | 87mm |
Overall Height | 43mm |
Overall Width | 90mm |
UNSPSC Code | 32151705 |
Voltage | 24V |