noscriptSchneider Electric Zelio Logic SR2B121BD Compact Smart Relay 12 I/O SR2B121BD | Cromwell Tools

Schneider Electric

Zelio Logic SR2B121BD Compact Smart Relay 12 I/O

SKU:

SDR2160013K

MPN:

SR2B121BD

£127.00

Ex VAT

£152.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Compact smart relay with display. Program memory on each power up. 24V dc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    EAN

    3389110547542

    MFR Part No.

    SR2B121BD

    Model Series

    Zelio Logic

    Number of Inputs

    8

    Number of Outputs

    4

    Overall Depth

    59.5mm

    Overall Height

    71.2mm

    Overall Width

    107.6mm

    Type

    Digital

    UNSPSC Code

    32151705

    Voltage

    24(DC)V