£184.00
Ex VAT
£220.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Compact smart relay with display. Program memory on each power up. 24V dc.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110549423 |
MFR Part No. | SR2B201BD |
Model Series | Zelio Logic |
Number of Inputs | 12 |
Number of Outputs | 8 |
Overall Depth | 59.5mm |
Overall Height | 124.6mm |
Overall Width | 107.6mm |
Type | Digital |
UNSPSC Code | 32151705 |
Voltage | 24(DC)V |