£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Ideal for charging smartphones and tablets
Maintains your existing UK socket outlet
Allows 4 USB charging ports at 4.8m/A to be used simultaneously
Docking stand for your device
Unique design
Attribute | Value |
---|---|
Brand | SMJ |
Current Rating | 4800mahA |
Lead Length | 1.4m |
MFR Part No. | SDESKT |
Number of Sockets | 1 |
Number of USB Sockets | 4 |
UNSPSC Code | 26111704 |
USB Input | 5V±0.25VDC |
USB Output Current | Max.4800mA |
USB Output Voltage | 5V±0.25VDC |
Voltage Rating | 240v |